Shop SIMPSON STRONG-TIE
See all product information
Create Account
Deck Screw, #7 Thread, 2-1/4 in L, Coarse Thread, Trim Head, 6-Lobe Drive, Steel
- Mfr # S07225FT1WH01
- Zoro # G213764321
product price:Â
$
48.99
/ea
Key Features
Trim Head
Torx Drive
Screw Size
#7
Fastener Length
2-1/4 in
Material
Steel
Application
Composite Decking
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S07225FT1WH01
- Zoro #
- G213764321
- UPC #
- 707392877240
- Country of Origin
- China
- Head Type
- Trim
- Drive
- Torx
- Material
- Steel
- Application
- Composite Decking
- System of Measurement
- Inch
Dimensions
- Screw Size
- #7
- Fastener Length
- 2-1/4 in
Description
Trim-head decking screws are available in stainless steel for great corrosion resistance in marine or high-exposure environments where PVC or composite decks are installed. Trim-head screws provide a clean finish because of their special head design and are available with painted heads in 13 colors, matched to blend with most major PVC and composite decking manufacturers.
Restrictions
WARNING:
This product can expose you to chemicals including Tetrabromobisphenol A,
which is known to the State of California to cause cancer, and Epichlorohydrin,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.