Zoro Homepage

Deck Screw, #7 x 1-5/8 in, Square Drive

  • Mfr # S07C162FBP

  • Zoro # G007685122


product price: $28.39
/ea

Key Features

Square Drive
Screw Size
#7
Fastener Length
1-5/8 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S07C162FBP
Zoro #
G007685122
UPC #
744039017140
Country of Origin
China

Dimensions

Screw Size
#7
Fastener Length
1-5/8 in

Details

Drive
Square
Item
Deck Screw
System of Measurement
Inch

Description

Deep countersunk heads and slender shanks for finish work and trim applications Easily driven flush with or below the work surface Ideal for fastening corner boards, fascia and mitered ends on wood siding jobs Beaver bite type 17 auger point for extra fast starts

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.