Deck Screw, #7 x 2-1/4 in, 18-8 Stainless Steel, Trim Head, Square Drive

  • Mfr # S07225FB1

  • Zoro # G007388818


product price:  $30.65
/ea

Key Features

Trim Head
Square Drive
Screw Size
#7
Fastener Length
2-1/4 in
Material
18-8 Stainless Steel
System of Measurement
Inch
Application
decking applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S07225FB1
Zoro #
G007388818
UPC #
744039090716
Country of Origin
United States

Dimensions

Screw Size
#7
Fastener Length
2-1/4 in
Drive Size
#1

Details

Head Type
Trim
Drive
Square
Material
18-8 Stainless Steel
Item
Deck Screw
System of Measurement
Inch
Application
decking applications

Description

Deep countersunk heads and slender shanks for finish work and trim applications Easily driven flush with or below the work surface Ideal for fastening corner boards, fascia and mitered ends on wood siding jobs Beaver bite type 17 auger point for extra fast starts

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.