
Deck Screw, #7 x 2-1/4 in, 18-8 Stainless Steel, Trim Head, Square Drive
Mfr # S07225FB5
Zoro # G707386220
product price:Â $138.99
/ea
Free Shipping & Returns
Key Features
Trim Head
Square Drive
Screw Size
#7
Fastener Length
2-1/4 in
Material
18-8 Stainless Steel
System of Measurement
Inch
Application
decking applications
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S07225FB5
Zoro #
G707386220
UPC #
744039090754
Country of Origin
United States
Dimensions
Screw Size
#7
Fastener Length
2-1/4 in
Details
Head Type
Trim
Drive
Square
Material
18-8 Stainless Steel
Item
Deck Screw
System of Measurement
Inch
Application
decking applications
Description
Deep countersunk heads and slender shanks for finish work and trim applications Easily driven flush with or below the work surface Ideal for fastening corner boards, fascia and mitered ends on wood siding jobs Beaver bite type 17 auger point for extra fast starts
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.