Shop SIMPSON STRONG-TIE
See all product information
Create Account
Deck Screw, 2-1/2 in, Flat Head, Square Drive, 2000 PK
- Mfr # S08250DBB
- Zoro # G605896906
product price:
$
392.99
/pk of 2000, $0.20/ea
Free Shipping & Returns
Key Features
Flat Head
Square Drive
Screw Size
#8
Fastener Length
2-1/2 in
Drive Size
#2
Material
Type 305 stainless steel
Application
Use this screw for fastening all types of wood decking, including cedar, redwood and preservative-treated woods.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S08250DBB
- Zoro #
- G605896906
- UPC #
- 744039080250
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #8
- Fastener Length
- 2-1/2 in
- Drive Size
- #2
Details
- Head Type
- Flat
- Drive
- Square
- Material
- Type 305 stainless steel
- Application
- Use this screw for fastening all types of wood decking, including cedar, redwood and preservative-treated woods.
- Item
- Deck Screw
- System of Measurement
- Inch
- Interior/Exterior
- exterior
Description
Use this screw for fastening all types of wood decking, including cedar, redwood and preservative-treated woods. Bugle head provides for flush countersinking.
- • Type-17 point for fast starts
- • Use this screw for fastening all types of wood decking, including cedar, redwood and preservative-treated woods. Bugle head provides for flush countersinking.
- • Coarse threads approximately 2/3 up the shank draw the decking and other material tightly to the substrate
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.