Deck-Drive DSVT Deck Screw, #10 Thread, 3-1/2 in L, Variable Thread, Ribbed Flat Head
- Mfr # DSVT312R5LB
- Zoro # G416038502
product price:Â
$
60.15
/ea
Key Features
Flat Head
Screw Size
#10
Fastener Length
3-1/2 in
Drive Size
T25
Application
preservative-treated decking applications
Thread Style
Variable Thread
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DSVT312R5LB
- Zoro #
- G416038502
- UPC #
- 744039601301
- Country of Origin
- Taiwan, Province of China
- Head Type
- Flat
- Application
- preservative-treated decking applications
- Thread Style
- Variable Thread
- Standards
- AC257
Dimensions
- Screw Size
- #10
- Fastener Length
- 3-1/2 in
- Drive Size
- T25
Description
The Deck-Drive DSV wood screw is a powerful fastening solution for preservative-treated decking applications. With its under-head nibs and fast-start tip, the DSV is ideally suited to be driven and countersunk into today's wood deck boards. The shank is designed to withstand the swelling and shrinkage that is common with fast-growth lumber.
Restrictions
WARNING:
This product can expose you to chemicals including Tetrabromobisphenol A,
which is known to the State of California to cause cancer, and Epichlorohydrin,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.