
Shop SIMPSON STRONG-TIE
See all product information
Finish Nail, 1 in L, 18 Gauge, 316 Stainless Steel, T-Shaped Head, Smooth Shank
Mfr # T18N100FNB
Zoro # G713772024
product price:Â $48.35
/eaKey Features
Overall Length
1 in
Head Type
T-Shaped
Collation Angle
Straight
Collation Type
Glue
Shank Type
Smooth
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T18N100FNB
Zoro #
G713772024
UPC #
744039308491
Country of Origin
United States
Dimensions
Overall Length
1 in
Shank Diameter
0.049 in.
Details
Head Type
T-Shaped
Collation Angle
Straight
Collation Type
Glue
Shank Type
Smooth
Material
316 Stainless Steel
Description
Simpson Strong-Tie Finish Nail, Collation Type: Glue, Collation Angle: Straight, Head Type: T-Shaped, Shank Type: Smooth, Material Gauge: 18, 1 in L, 316 Stainless Steel, Suitable for: Bosch BNS200-18, Bostitch BT1855K, SB-1850BN, SB-2IN1, GBT1850K, DeWalt DC51236K, D51238K, Duo-Fast SureShot 2232, SureShot 4450, SureShot 4450 ST, Grip-Rite GRTBN125, GRTBN200, Hitachi NT32AE2, NT50AE2, NT50GS, Makita AF505, Max NF235F/18, NF201/18-35, NF255-ST/18, Paslode T200-F18, 901000, Porter Cable BN138, BN200B, Ridgid R213BNA, Senco SLP20XP, FinishPro 25XP Nailers
Restrictions
WARNING:
This product can expose you to chemicals including Tetrabromobisphenol A,
which is known to the State of California to cause cancer, and Epichlorohydrin,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.