Shop SIMPSON STRONG-TIE
See all product information
Create Account
Finish Nail, 3/4 in L, 18 Gauge, 316 Stainless Steel, T-Shaped Head, Smooth Shank
- Mfr # T18N075FNB
- Zoro # G813772023
product price:Â
$
28.89
/ea
Key Features
Overall Length
3/4 in
Head Type
T-Shaped
Collation Angle
Straight
Collation Type
Glue
Shank Type
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T18N075FNB
- Zoro #
- G813772023
- UPC #
- 744039308484
- Country of Origin
- United States
- Head Type
- T-Shaped
- Collation Angle
- Straight
- Collation Type
- Glue
- Shank Type
- Smooth
- Material
- 316 Stainless Steel
Dimensions
- Overall Length
- 3/4 in
Description
Simpson Strong-Tie Finish Nail, Collation Type: Glue, Collation Angle: Straight, Head Type: T-Shaped, Shank Type: Smooth, Material Gauge: 18, 3/4 in L, 316 Stainless Steel, Suitable for: Bosch BNS200-18, Bostitch BT1855K, SB-1850BN, SB-2IN1, GBT1850K, DeWalt DC51236K, D51238K, Duo-Fast SureShot 2232, SureShot 4450, SureShot 4450 ST, Grip-Rite GRTBN125, GRTBN200, Hitachi NT32AE2, NT50AE2, NT50GS, Makita AF505, Max NF235F/18, NF201/18-35, NF255-ST/18, Paslode T200-F18, 901000, Porter Cable BN138, BN200B, Ridgid R213BNA, Senco SLP20XP, FinishPro 25XP Nailers
Restrictions
WARNING:
This product can expose you to chemicals including Tetrabromobisphenol A,
which is known to the State of California to cause cancer, and Epichlorohydrin,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.