Shop SIMPSON STRONG-TIE
See all product information
Create Account
Finishing Nail, 2 in L, 18 ga Gauge, Stainless Steel, Smooth, T-Style Head
- Mfr # S18N200FNJ
- Zoro # G913772084
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2 in
Gauge
18 ga
Head Type
T-Style
Collation Type
Adhesive
Shank Type
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S18N200FNJ
- Zoro #
- G913772084
- UPC #
- 744039612109
- Country of Origin
- Taiwan, Province of China
- Gauge
- 18 ga
- Head Type
- T-Style
- Collation Type
- Adhesive
- Shank Type
- Smooth
- Material
- Stainless Steel
Dimensions
- Overall Length
- 2 in
- Shank Diameter
- 0.049 in
Description
These 18 ga stainless steel collated finishing brads are designed with a small-footprint T-style head for use in projects that require a concealed finish. They come in a straight, adhesive collation making them easy to use with a number of pneumatic tools. The brads are available in a variety of standard lengths in either Type 304 stainless steel or Type 316 stainless steel for excellent corrosion resistance.
Restrictions
WARNING:
This product can expose you to chemicals including Tetrabromobisphenol A,
which is known to the State of California to cause cancer, and Epichlorohydrin,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.