Zoro Homepage

Fixed Depth Masonry Drill, 3/8 in Drill Bit, SDS-Plus Shank, 1-1/16 in D Cutting

  • Mfr # MDPL037DIA

  • Zoro # G208794616


product price: $38.15
/ea

Key Features

Drill Bit Size
3/8 in
Shank Type - Machining
SDS-Plus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDPL037DIA
Zoro #
G208794616
UPC #
707392491552
Country of Origin
United States

Dimensions

Drill Bit Size
3/8 in

Details

Shank Type - Machining
SDS-Plus

Description

Simpson Strong-Tie Masonry Drill, Fixed Depth, 3/8 in Drill Bit, 1-1/16 in Cutting Depth, 1-1/16 in Flute Length, SDS-Plus Shank, Applicable Materials: Concrete and Masonry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.