Zoro Homepage

G185 2x1 Angle ZMax

  • Mfr # A21Z

  • Zoro # G608158247


product price: $1.15
/ea
Sold in multiples of 200 for $230.00

Key Features

Width
1-3/8 in
Height
2.048 in
Depth
1.548 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A21Z
Zoro #
G608158247
UPC #
707392916604
Country of Origin
United States

Dimensions

Width
1-3/8 in
Height
2.048 in
Depth
1.548 in

Details

Item
Joist

Description

A21Z Angle ZMAX, Used To Reinforce Right Angle Connections, Fastens Wood To Wood, This Product Is Made To Help Resist Lateral Forces, 90 Degree Angle, Great For Home Repair Projects, Made With 18 Gauge ZMax Galvanized Steel, Install With 4 10d x 112 HDG Nails

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.