Zoro Homepage

G90 24 Strap Tie

  • Mfr # LSTA24

  • Zoro # G407989059


product price: $2.55
/ea
Sold in multiples of 50 for $127.50

Key Features

Thickness
0.035 in
Width
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSTA24
Zoro #
G407989059
UPC #
44315667305
Country of Origin
United States

Dimensions

Thickness
0.035 in
Width
1-1/4 in

Description

LSTA24, 24, 20 Gauge Strap Tie, Engineered For Use On 112 Members, Can Be Used Where Plates Or Soles Are Cut, At Wall Intersections As Ridge Ties, The 3 Center To Center Nail Spacing Reduces The Possibility Of Splitting, 114 Wide By 24 Long To Fit On 2 x Lumber, Galvanized For Extra Corrosion Resistance, Installs With 12 Hot Dip Galvanized 10D Common Nails For Strength

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.