Zoro Homepage

G90 9 Strap Tie

  • Mfr # LSTA9

  • Zoro # G808019751


product price: $1.25
/ea
Sold in multiples of 7 for $8.75

Key Features

Thickness
0.035 in
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSTA9
Zoro #
G808019751
UPC #
44315667909
Country of Origin
United States

Dimensions

Thickness
0.035 in
Width
9 in

Description

LSTA9, 9, 20 Gauge Strap Tie, Engineered For Use On 112 Members, Can Be Used Where Plates Or Soles Are Cut, At Wall Intersections As Ridge Ties, The 3 Center To Center Nail Spacing Reduces The Possibility Of Splitting, 114 Wide By 9 Long To Fit On 2 x Lumber, Galvanized For Extra Corrosion Resistance, Installs With 12 Hot Dip Galvanized 10D Common Nails For Strength

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.