Simpson Strong-Tie 12 in. H X 1.3 in. W 12 Ga. Galvanized Steel Strap

  • Mfr # HRS12

  • Zoro # G7699733


product price:  $7.49
/ea

Key Features

Length
0.099 in
Height (In.)
12 in
Width In
1.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRS12
Zoro #
G7699733
UPC #
707392704102
Country of Origin
United States

Dimensions

Length
0.099 in
Height (In.)
12 in
Width In
1.375 in

Description

Simpson Strong-Tie straps and plates join and reinforce joints with simple, versatile solutions for a wide range of connections. Available in many lengths, widths and thicknesses, straps can be used on the wide or narrow face of lumber for light repairs or heavy-duty projects. Many straps are designed to be used back-to-back on a piece of lumber without fastener interference.


  • • A versatile, heavy-duty strap for a variety of connections and splices where extra strength is needed
  • • Straight lines and chamfered edges offer a better appearance
  • • Provides support in home repair and construction projects
  • • Galvanized for extra corrosion resistance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.