Shop SIMPSON STRONG-TIE
See all product information
Create Account
HH Header Hanger, 2-13/16 in H, 3-1/2 in W, Steel, Galvanized
- Mfr # HH4
- Zoro # G523562044
product price:Â
$
20.89
/ea
Sold in multiples of 20 for
$417.80
Key Features
Finish
Galvanized
Width
3-1/2 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HH4
- Zoro #
- G523562044
- UPC #
- 044315320002
- Country of Origin
- United States
- Finish
- Galvanized
- Material
- Steel
Dimensions
- Width
- 3-1/2 in
Description
For fast, accurate installation of door and window headers and other cross-members. HH header hangers can speed up the job, strengthen the frame and eliminate the need for trimmers.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.