Zoro Homepage

High-Strength Hybrid Acrylic Adhesive, 10oz.

  • Mfr # AT3G10

  • Zoro # G712538447


product price: $32.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT3G10
Zoro #
G712538447
UPC #
-
Country of Origin
China

Description

Simpson Strong-Tie AT3G10 - High-Strength Hybrid Acrylic Adhesive, 10oz. AT-3G is a hybrid, acrylic-based adhesive for anchORg threaded rod and rebar into cracked and uncracked concrete. Ideal for cold weather and wet concrete applications, AT-3G dispenses easily and offers a fast curing time for same-day bolt up. It can be specified for a wide range of in-service temperatures, and maintains its strong bond strength in extreme environments for ultimate design and jobsite flexibility. Tested and code compliant with the IBC and IRC, AT-3G hybrid adhesive is easy to install with the conventional blow-brush-blow hole cleaning method. Features: Excellent for use in cold weather conditions or applications where fast cure is required Recognized per ICC-ES AC308 for threaded rod and rebar anchORg, along with post-installed rebar development and splice Length design provisions Conventional blow-brush-blow hole cleaning technique using a wire brush, no power brushing required Base material installation temperatures down to 01/4 F -181/4 C Use in grout-filled CMU construction Use of a vacuum in lieu of compressed air for hole cleaning Installation into oversized holes Installation in holes drilled with diamond core bits Mix Ratio/Type 10: 1 hybrid-acrylic Mixed Color Gray Base Materials Concrete, cracked and uncracked Base Material Conditions Dry, water-saturated, water-filled holes Anchor Type Threaded rod or rebar Substrate Installation Temperature 231/4 F -51/4 C to 1041/4 F 401/4 C In-Service Temperature Range -401/4 F -401/4 C to 3201/4 F 1601/4 C Storage Temperature 411/4 F 51/4 C and 771/4 F 251/4 C Shelf Life 18 months Volatile Organic Compound VOC 41 g/L Applications: Threaded rod anchor and rebar dowel installations in cracked and uncracked concrete under a wide variety of environmental installation and use conditions Installation in downward, horizontal and upwardly inclined including overhead orientations Installation down to 0 F -18 C Qualified for use in structures assigned to Seismic Design Categories A through F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.