4 in. H X 4 in. W 18 Ga. Galvanized Steel Hurricane Tie
- Mfr # H1AZ
- Zoro # G8662749
product price:
$
6.95
/ea
Sold in multiples of 2 for
$13.90
Key Features
Width
5.28125 in
Height
5-9/32 in
Depth
0.923 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H1AZ
- Zoro #
- G8662749
- UPC #
- 707392019701
- Country of Origin
- United States
Dimensions
- Width
- 5.28125 in
- Height
- 5-9/32 in
- Depth
- 0.923 in
Details
- Item
- Joist
Description
Simpson Strong-Tie hurricane ties are designed to
- • Great for connecting 2x deck joists on top of a perpendicular beam
- • Install in pairs on either side of the rafter/truss/joist to provide resistance to uplift and lateral forces
- • Use also for a variety of connections where one member crosses another
- • Made from 18-Gauge steel
- • ZMax galvanization offers extra corrosion resistance for exterior and treated-wood applications
- • Install with 8d common nails or 9 x 1-1/2 inch strong-drive SD screws
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.