IUS 9.5 in. H X 2.56 in. W 18 Ga. Galvanized Steel Joist Hanger
- Mfr # IUS2.56/9.5
- Zoro # G2694270
product price:
$
9.29
/ea
Key Features
Width
5.0295 in
Height
9.60675 in
Depth
2.9835 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IUS2.56/9.5
- Zoro #
- G2694270
- UPC #
- 707392670308
- Country of Origin
- United States
Dimensions
- Width
- 5.0295 in
- Height
- 9.60675 in
- Depth
- 2.9835 in
Details
- Item
- Joist
Description
Joist hangers are designed to provide support underneath the joist, rafter or beam to provide a strong connection. Simpson Strong-Tie offers a diverse line of hangers to handle almost any application with top flange, concealed flange and field-skewable and slope able options. The IUS series is a hybrid hanger that incorporates the advantages of the face-mount and top-mount hanger and is fully compatible with shallow-flange I-joists.
- • Installation is fast with the strong-grip seat, easy-to-reach face nails and self-jigging locator tabs
- • Fasten hanger to header
- • Galvanized (G90) for extra corrosion resistance
- • Made from 18-gauge steel
- • Position I-joist into hanger and snap into place
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.