ITS 11.88 in. H X 2.56 in. W 18 Ga. Galvanized Steel Joist Hanger
- Mfr # ITS2.56/11.88
- Zoro # G2705644
Key Features
Specifications
Details
- MFR #
- ITS2.56/11.88
- Zoro #
- G2705644
- UPC #
- 707392107309
- Country of Origin
- United States
- Item
- Joist
Dimensions
- Width
- 6.717 in
- Height
- 11.9855 in
- Depth
- 3-11/16 in
Description
Joist hangers are designed to provide support underneath the joist, rafter or beam to provide a strong connection. Simpson Strong-Tie offers a diverse line of hangers to handle almost any application with top flange, concealed flange and field-skewable and slope able options. The innovative ITS sets a new standard for engineered wood top-flange hangers. The ITS installs faster and uses fewer nails than any other EWP top-flange hanger. The new Strong-Grip seat and Funnel Flange features allow standard joist installation without requiring joist nails resulting in the lowest installed cost.
- • The strong-grip seat firmly secures I-joists with flange thickness from 1-1/8 inch to 1-1/2 inch
- • No joist nailing required for standard I-joist installation without web stiffeners
- • Galvanized (G90) for extra corrosion resistance
- • Made from 18-gauge steel
- •
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.