IUS I-Joist Hanger, 11-7/8 in H, 2 in D, 1-7/8 in W, 1-3/4 x 11-7/8 in, Steel
- Mfr # IUS1.81/11.88
- Zoro # G923562224
product price:Â
$
7.95
/ea
Sold in multiples of 25 for
$198.75
Key Features
Finish
Galvanized/Zinc
Material
Steel
Height
2 in
Width
1-7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IUS1.81/11.88
- Zoro #
- G923562224
- UPC #
- 044315709302
- Country of Origin
- United States
- Finish
- Galvanized/Zinc
- Material
- Steel
Dimensions
- Height
- 2 in
- Width
- 1-7/8 in
Description
The IUS is a hybrid hanger that incorporates the advantages of the face-mount and top-mount hanger. The Strong-Grip seat feature allows the I-joist to snap securely into place without the need for joist nails, resulting in a low installed cost. The IUS hanger also features easy-to-reach face nails and self-jigging locator tabs for easier installation.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.