Zoro Homepage
This item is Discontinued.
Simpson Strong-Tie Simpson Strong-Tie IUS 11.88 in. H X 2.37 in. W 18 Ga. Galvanized Steel Joist Hanger IUS2.37/11.88

Simpson Strong-Tie IUS 11.88 in. H X 2.37 in. W 18 Ga. Galvanized Steel Joist Hanger (Discontinued)

  • Mfr # IUS2.37/11.88
  • Zoro # G2706301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IUS2.37/11.88
Zoro #
G2706301
UPC #
707392827108
Country of Origin
United States

Dimensions

Depth
2-7/8 in
Height
11-29/32 in
Width
4-13/16 in

Details

Item
Wire Connector

Description

Joist hangers are designed to provide support underneath the joist, rafter or beam to provide a strong connection. Simpson Strong-Tie offers a diverse line of hangers to handle almost any application with top flange, concealed flange and field-skewable and slope able options. The innovative ITS sets a new standard for engineered wood top-flange hangers. The ITS installs faster and uses fewer nails than any other EWP top-flange hanger. The new Strong-Grip seat and Funnel Flange features allow standard joist installation without requiring joist nails resulting in the lowest installed cost.


  • • Installation is fast with the strong-grip seat, easy-to-reach face nails and self-jigging locator tabs
  • • Fasten hanger to header
  • • Galvanized (G90) for extra corrosion resistance
  • • Made from 18-gauge steel
  • • Position I-joist into hanger and snap into place

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.