
L Flooring Cleat, 2 in L, 16 ga Gauge, Stainless Steel
Mfr # S16B200LCT
Zoro # G213764451
product price:Â $237.99
/ea
Free Shipping & Returns
Key Features
Point Type
Blunt
Collation Type
Adhesive
Overall Length
2 in
Gauge
16 ga
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S16B200LCT
Zoro #
G213764451
UPC #
744039307395
Country of Origin
Canada
Dimensions
Overall Length
2 in
Details
Point Type
Blunt
Collation Type
Adhesive
Gauge
16 ga
Material
Stainless Steel
Description
Simpson Strong-Tie Flooring Cleat, Tapered Blunt Point, 16 ga, 2 in Length, Stainless Steel
Restrictions
WARNING:
This product can expose you to chemicals including Tetrabromobisphenol A,
which is known to the State of California to cause cancer, and Epichlorohydrin,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.