Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lag Screw, #10, 2-1/2 in, Steel, Galvanized Hex Hex Drive

  • Mfr # SD10212R500

  • Zoro # G6433832


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Hex Drive
System of Measurement
Inch
Screw Size
#10
Fastener Length
2-1/2 in
Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SD10212R500
Zoro #
G6433832
UPC #
707392421702
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
2-1/2 in
Head Dia.
#10

Details

System of Measurement
Inch
Drive
Hex
Material
Steel
Finish
Galvanized
Item
Lag Screw
Interior/Exterior
Interior/Exterior
Head Style
Hex

Description

Sd Structural-Connector Screws Are Designed To Be Used w/ Simpson Connectors For Both Interior & Exterior Applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.