Zoro Homepage
This item is Discontinued.
No Product Image Available

TITEN HD Masonry Screw, Hex, Carbon Steel Zinc Plated (Discontinued)

  • Mfr # THD50300H
  • Zoro # G208728192
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THD50300H
Zoro #
G208728192
UPC #
707392409700
Country of Origin
United States

Details

Item
Masonry Screw
Compatible Material
Concrete; Masonry
Sub-Brand
TITEN HD
Material
Carbon Steel
Finish
Zinc Plated
Head Type
Hex

Description

Simpson Strong-Tie Screw Anchor, Heavy Duty, Series: Titen HD, 1/2 in Diameter, 3 in Overall Length, Hex Washer Head Drive, Carbon Steel, 3-1/4 in Minimum Embedment Depth, 1/2 in Drill, Zinc Plated, Applicable Materials: Concrete/Masonry, 3/4 in Head, 6-1/4 in Maximum Work Thickness, 7455 lb Shear Strength, 20130 lb Tensile Strength

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.