
META Truss Anchor, 12 in L, Steel, Zinc Galvanized
Mfr # META16
Zoro # G414547396
product price: $2.55
/eaSold in multiples of 100 for $255.00
Key Features
Overall Length
12 in
Finish
Zinc Galvanized
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
META16
Zoro #
G414547396
UPC #
44315264108
Country of Origin
United States
Dimensions
Overall Length
12 in
Details
Finish
Zinc Galvanized
Material
Steel
Description
The META provides an engineered method to attach roof trusses securely to concrete and masonry walls. This medium embedded truss anchor features staggered nail patterns to strengthen uplift resistance and can be used in pairs on single and multi-ply trusses. The versatile META can be installed straight or field-bent around truss or rafter members.
Restrictions
WARNING:
This product can expose you to chemicals including Tetrabromobisphenol A,
which is known to the State of California to cause cancer, and Epichlorohydrin,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.