Shop SIMPSON STRONG-TIE
See all product information
Create Account
Common Nail, 2-1/2 in L, 8D
- Mfr # N8DHDG-R
- Zoro # G208239834
product price:Â
$
8.85
/ea
Sold in multiples of 12 for
$106.20
Key Features
Length
2-1/2 in
Penny Size
8D
Finish
Galvanized
Approx. Pkg. Qty.
1
Shank Type
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N8DHDG-R
- Zoro #
- G208239834
- UPC #
- 707392190677
- Country of Origin
- United States
- Item
- Common Nail
- Finish
- Galvanized
- Approx. Pkg. Qty.
- 1
- Shank Type
- Smooth
Dimensions
- Length
- 2-1/2 in
- Penny Size
- 8D
- Head Diameter
- 0.28 in
Description
N8DHDGR, LB Box Of N8D Nails
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.