Shop SIMPSON STRONG-TIE
See all product information
Create Account
Common Nail, 2-1/2 in L, 8D
- Mfr # N8DHDG-R
- Zoro # G808239814
product price:Â
$
9.19
/ea
Key Features
Length
2-1/2 in
Penny Size
8D
Finish
Galvanized
Approx. Pkg. Qty.
1
Shank Type
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N8DHDG-R
- Zoro #
- G808239814
- UPC #
- 707392190677
- Country of Origin
- United States
- Item
- Common Nail
- Finish
- Galvanized
- Approx. Pkg. Qty.
- 1
- Shank Type
- Smooth
- Head Type
- Smooth
Dimensions
- Length
- 2-1/2 in
- Penny Size
- 8D
Description
N8DHDGR, LB Box Of N8D Nails
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.