Shop SIMPSON STRONG-TIE

Collated Finishing Nail, 316 Stainless Steel, 20 Degrees

  • Mfr # T16N150PFB

  • Zoro # G9444028


product price: 
$
51.85
/ea

Key Features

Overall Length
1-1/2 in
Gauge
16 ga
Head Type
T-Head
Collation Angle
20 Degrees
Collation Type
Adhesive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T16N150PFB
Zoro #
G9444028
UPC #
744039612765
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1-1/2 in
Shank Diameter
0.065 in

Details

Item
Collated Finishing Nail
Gauge
16 ga
Head Type
T-Head
Collation Angle
20 Degrees
Collation Type
Adhesive
Shank Type
Smooth
Material
316 Stainless Steel
Point Type
Chisel
Collation Configuration
Strip

Description

Simpson Strong-Tie offers a wide range of fasteners focused on the needs of the professional builder. That means that we focus on features that allow our products to install easier and perform better. We also test them for quality and performance because we know our reputation and yours, depends on it.


  • • Type 316 stainless steel provides severe-level corrosion resistance
  • • Straight collation for compatibility with many pneumatic tools
  • • Made on high quality material
  • •
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.