Shop SIMPSON STRONG-TIE
See all product information
Create Account
Straight Adhesive Collation T-Style Head 16-Gauge Finishing Nail 2'' Type 316, 500-Qty
- Mfr # T16N200FNB
- Zoro # G421883357
product price:Â
$
45.89
/ea
Key Features
Gauge
16 ga
Head Type
T-Style
Collation Angle
Straight
Collation Type
Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T16N200FNB
- Zoro #
- G421883357
- UPC #
- 744039308460
- Country of Origin
- Taiwan, Province of China
- Gauge
- 16 ga
- Head Type
- T-Style
- Collation Angle
- Straight
- Collation Type
- Adhesive
Dimensions
- Overall Length
- 2 in
Description
The Simpson Strong-Tie Straight Type 316 Stainless Steel Finish Nails should be used in exterior applications where highly corrosive conditions exist like seaside environments. The T-style head minimizes nail head size for easier concealment.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.