Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nail Roof 304ss 1-1/2 In 5lb

  • Mfr # S410ARN5

  • Zoro # G710692684


product price: $78.85
/ea
Free Shipping & Returns

Key Features

Head Type
Large Flat
Material
Type 304 Stainless Steel
Length
1-1/2 in
Shank Type
Annular Ring
Package Weight
5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S410ARN5
Zoro #
G710692684
UPC #
744039009350
Country of Origin
United States

Dimensions

Length
1-1/2 in

Details

Head Type
Large Flat
Material
Type 304 Stainless Steel
Shank Type
Annular Ring
Package Weight
5 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.