Shop SIMPSON STRONG-TIE
See all product information
Create Account
Common Nail, 3 in L, 10D, Hot Dipped Galvanized Finish
- Mfr # N10DHDG-R
- Zoro # G7662119
product price:
$
11.19
/ea
Key Features
Length
3 in
Penny Size
10D
Finish
Hot Dipped Galvanized
Package Weight
1 lb
Approx. Pkg. Qty.
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N10DHDG-R
- Zoro #
- G7662119
- UPC #
- 707392841630
- Country of Origin
- Canada
- Item
- Common Nail
- Finish
- Hot Dipped Galvanized
- Package Weight
- 1 lb
- Approx. Pkg. Qty.
- 1
- Shank Type
- Smooth
- Head Type
- Smooth
Description
Simpson Strong-Tie nails and structural fasteners have been developed as the optimum fasteners for connector products. Special lengths afford economy of purchase and installation and depth compatibility with framing members. Strong-Drive connector nails are also available collated.
- • 1.5 inch length
- • 1 lbs. nails
- • Simpson Strong-Tie connector nails are the best choice for Simpson Strong-Tie connectors
- • Smooth shank
- • Smooth head
- • Hot-dip galvanization offers extra corrosion resistance for exterior and treated-wood applications