Shop SIMPSON STRONG-TIE
See all product information
Create Account
Wood Siding Nail, 4D, 1-1/2 in L, Stainless Steel, Full Round Head, Annular Ring Shank
- Mfr # S4SND1
- Zoro # G513760962
product price:Â
$
38.89
/ea
Key Features
Length
1-1/2 in
Penny Size
4D
Shank Type
Annular Ring
Head Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S4SND1
- Zoro #
- G513760962
- UPC #
- 744039050413
- Country of Origin
- United States
- Shank Type
- Annular Ring
- Head Type
- Round
Dimensions
- Length
- 1-1/2 in
- Penny Size
- 4D
Description
The wood siding nail is an exterior nail that provides a powerful, corrosion-resistant fastening solution to help make your outside living space as long lasting as the interior of your home. The nail features an annular ring shank for increased withdrawal resistance and a checker-patterned head that blends with wood grain. These nails are ideal for securing wood siding panels with excellent holding power and pull-through resistance.
Restrictions
WARNING:
This product can expose you to chemicals including Tetrabromobisphenol A,
which is known to the State of California to cause cancer, and Epichlorohydrin,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.