Outdoor Accents Avant Collection 12: 12 Pitch, Black Gable Plate

  • Mfr # APVGP1212

  • Zoro # G512496138


product price:  $176.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APVGP1212
Zoro #
G512496138
UPC #
-
Country of Origin
China

Details

Item
Joist

Description

Simpson Strong-Tie APVGP1212 -Outdoor Accents Avant Collection 12: 12 Pitch, Black Powder-Coated Gable PlateProduct DetailsThe Simpson Strong-Tie Outdoor Accents line of decorative hardware features connectors and fasteners that bring beauty and strength to custom outdoor living structures. The Avant Collection features straighter edges for a more contemporary design. These gable plates provide reinforcement for a connection from a wood beam to three angled wood braces. Three sizes are available for 6x and larger lumber: 6: 12 pitch 8: 12 pitch and 12: 12 pitch. One size is now offered for 4x lumber: 12: 12 pitch.Key Features Gable plates are easily installed with Outdoor Accents structural screws and hex-head washers fasteners sold separately Material12-gauge steelFinish ZMAX galvanization with a black powder coat offers extra corrosion resistance for exterior and treated-wood applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.