Outdoor Accents Mission Collection 5in ZMAX, Black Deck Joist Tie

  • Mfr # APDJT1.75-6

  • Zoro # G311891806


product price:  $16.99
/ea

Key Features

Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APDJT1.75-6
Zoro #
G311891806
UPC #
-
Country of Origin
China

Details

Item
Joist
Color
Black

Description

Simpson Strong-Tie APDJT1.75-6 Outdoor Accents Mission Collection 5in ZMAX, Black Powder-Coated Deck Joist Tie for 1-3/4in WoodThe Simpson Strong-Tie1/4 Outdoor Accents line of decorative hardware features connectors and fasteners that bring beauty and strength to custom outdoor living structures. The deck joist tie attaches 2x joists to the side of 4x or larger support posts. It installs quickly and easily with the Outdoor Accents structural wood screw and hex-head washer for the look of a bolted connection. Part of the Mission Collection.Features: The Mission Collection adds a hint of Southwestern flairWidth : 5 in.Depth: 1-3/4 in.Made from 12-gauge steelZMAX galvanization with a black powder coat offers extra corrosion resistance for exterior and treated-wood applications Specifications: Install WithInstall with Outdoor Accents structural screws SDWSDBB and STN22 hex-head washers sold separatelyPackaging Quantity1Gauge12CoatingZMAX1/4FinishZMAX1/4 Galvanized with Black Powder CoatColorBlack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.