Outdoor Accents Mission Collection 8: 12 Pitch ZMAX, Black Gable Plate

  • Mfr # APGP812

  • Zoro # G611845905


product price:  $167.99
/ea
Free Shipping & Returns

Key Features

Width
36 in
Height
20.5 in.
Depth
0.101 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APGP812
Zoro #
G611845905
UPC #
-
Country of Origin
China

Dimensions

Width
36 in
Height
20.5 in.
Depth
0.101 in.

Details

Item
Joist

Description

Simpson Strong-Tie APGP812 Outdoor Accents Mission Collection 8: 12 Pitch ZMAX, Black Powder-Coated Gable PlateThe Simpson Strong-Tie1/4 Outdoor Accents line of decorative hardware features connectors and fasteners that bring beauty and strength to custom outdoor living structures. The Mission Collection adds a hint of Southwestern flair. These gable plates provide reinforcement for a connection from a wood beam to three angled wood braces. Three sizes are available: 6: 12 pitch, 8: 12 pitch and 12: 12 pitch.Features: Gable plates are easily installed with Outdoor Accents structural screws and hex-head washersConnectors must be installed in pairs for published load values; for single part installations, use half the listed values8: 12 pitchMade from 12-gauge steelZMAX galvanization with a black powder coat offers extra corrosion resistance for exterior and treated-wood applications Specifications: Fasteners IncludedNoInstall WithInstall with 3-1/2 in. Outdoor Accents structural screws SDWS22312DBB and STN22 hex-head washers sold separatelyPackaging Quantity1Gauge12CoatingZMAX1/4FinishZMAX1/4 Galvanized with Black Powder CoatColorBlack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.