Powder Coated Steel 3 in. Decorative Washer 1 pk
- Mfr # APDMW56
- Zoro # G7662292
product price:
$
7.59
/ea
Key Features
Length
0.101 in
Width In
3 in
Height (In.)
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- APDMW56
- Zoro #
- G7662292
- UPC #
- 707392874195
- Country of Origin
- United States
Dimensions
- Length
- 0.101 in
- Width In
- 3 in
- Height (In.)
- 3 in
Description
The Outdoor Accents® decorative hardware product line features connectors and fasteners that bring strength and style to custom outdoor living structures. The Mission Collection® adds a hint of southwestern flair. The APDMW56 decorative washer installs easily with the Outdoor Accents structural wood screw and hex-head washer and can be used in a variety of wood-to-wood connections.
- • ZMAX Galvanized with black powder-coat offers extra corrosion resistance for exterior and treated-wood applications
- • 9/16 in. Hole Diameter
- • Width: 3 in.
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.