Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Tie Rtf2Z

  • Mfr # RTF2Z

  • Zoro # G7701002


product price: $10.99
/ea

Key Features

Height (In.)
4.125 in.
Width In
10 in.
Height
4.125 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTF2Z
Zoro #
G7701002
UPC #
44315626401
Country of Origin
United States

Dimensions

Height (In.)
4.125 in.
Width In
10 in.
Height
4.125 in.

Description

Simpson Strong-Tie connectors make projects easier to build while making them stronger and safer. They are engineered and tested to perform and are manufactured to the highest quality standards. Whether working on a home project or building a structure to comply with building codes go with the choice of engineers and contractors go with genuine Simpson Strong-Tie connectors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.