
Roofing Nail, 1-1/4 in L, 3D, Stainless Steel, 10 ga
Mfr # S310ARN1
Zoro # G607449346
product price: $21.45
/eaKey Features
Size
3D
Material
Stainless Steel
Gauge
10 ga
Approx. Pkg. Qty.
1
Shank Type
Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S310ARN1
Zoro #
G607449346
UPC #
744039558329
Country of Origin
United States
Dimensions
Length
1-1/4 in
Size
3D
Details
Item
Roofing Nail
Material
Stainless Steel
Gauge
10 ga
Approx. Pkg. Qty.
1
Shank Type
Ring
Head Type
Large Flat
Package Weight
1 lb
Description
The Simpson StrongTie roofing nailannular ring shank was designed to optimize holding power, while incorporating higher levels of corrosion resistance Its large flat head provides extra bearing surface to firmly secure roofing material and its annular ring shank increases withdrawal resistance A variety of sizes are available in type 316 and type 305 stainless steel, as well as in copper and aluminum
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.