
Roofing Nail, 2-1/4 in L, 7D, 316 Stainless Steel, 13 ga
Mfr # T7SNDB
Zoro # G2713353
product price: $342.99
/ea
Free Shipping & Returns
Key Features
Size
7D
Material
316 Stainless Steel
Gauge
13 ga
Approx. Pkg. Qty.
1
Package Weight
25 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T7SNDB
Zoro #
G2713353
UPC #
744039225132
Country of Origin
United States
Dimensions
Length
2-1/4 in
Size
7D
Details
Item
Roofing Nail
Material
316 Stainless Steel
Gauge
13 ga
Approx. Pkg. Qty.
1
Package Weight
25 lb
Shank Type
Annular ring
Description
Recommended for salt water applications as well as areas exposed for de-icing salts, fertilizers, pool chemicals and other extreme environments. Recommended for fastening wood siding and trim.
- • Checker pattern on heads blends with wood grain, reduces glare from sunlight and accepts surface finishes
- • Annular ring shank increases pull-out resistance to provide a secure attachment that reduces cupping of siding boards
- • Diamond point for easier driving
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.