
Roofing Nail, 2 in L, 6D, 316 Stainless Steel, Painted Finish, 13 ga
Mfr # S6SNDW5
Zoro # G2714972
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Size
6D
Material
316 Stainless Steel
Finish
Painted
Gauge
13 ga
Approx. Pkg. Qty.
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S6SNDW5
Zoro #
G2714972
UPC #
744039022564
Country of Origin
United States
Dimensions
Length
2 in
Size
6D
Head Dia.
5/32 in
Details
Item
Roofing Nail
Material
316 Stainless Steel
Finish
Painted
Gauge
13 ga
Approx. Pkg. Qty.
1
Shank Type
Ring
Package Weight
5 lb
Description
316 stainless steel for corrosion resistance. Ring shank for greater holding power.
- • Checker pattern on heads blends with wood grain, reduces glare from sunlight and accepts surface finishes
- • Annular ring shank increases pull-out resistance to provide a secure attachment that reduces cupping of siding boards
- • Diamond point for easier driving
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.