
Roofing Nail, 3 in L, 10D, Stainless Steel, 12 ga
Mfr # S10SNDB
Zoro # G2717109
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Length
3 in
Size
10D
Material
Stainless Steel
Gauge
12 ga
Approx. Pkg. Qty.
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S10SNDB
Zoro #
G2717109
UPC #
744039052608
Country of Origin
United States
Dimensions
Length
3 in
Size
10D
Details
Item
Roofing Nail
Material
Stainless Steel
Gauge
12 ga
Approx. Pkg. Qty.
1
Package Weight
25 lb
Shank Type
Annular ring
Description
Simpson Strong-Tie offers a wide range of fasteners focused on the needs of the professional builder. That means that we focus on features that allow our products to install easier and perform better. We also test them for quality and performance becaus
- • Checker pattern on heads blends with wood grain, reduces glare from sunlight and accepts surface finishes
- • Annular ring shank increases pull-out resistance to provide a secure attachment that reduces cupping of siding boards
- • Diamond point for easier driving
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.