Shop SIMPSON STRONG-TIE

SCN Series 10DHD-R Connector Nail, 10D Penny, 3 in L, Full Round Head, 9 ga, Steel, 50PK

  • Mfr # 10DHDG-R

  • Zoro # G613772049


product price:  $10.25
/pk 50, $0.21/ea

Key Features

Length
3 in
Penny Size
10D
Material
Steel
Gauge
9 ga
Approx. Pkg. Qty.
50
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10DHDG-R
Zoro #
G613772049
UPC #
707392846840
Country of Origin
United States

Dimensions

Length
3 in
Penny Size
10D
Head Diameter
0.310 in.

Details

Material
Steel
Gauge
9 ga
Approx. Pkg. Qty.
50
Shank Type
Smooth

Description

Simpson Strong-Tie connector nails are the ideal choice for Simpson Strong-Tie connectors.

Restrictions

WARNING: This product can expose you to chemicals including Tetrabromobisphenol A, which is known to the State of California to cause cancer, and Epichlorohydrin, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.