Shake and Shingle Siding Roofing Nail, 6D Penny, 2 in L, Checkered Head, 13 ga Gauge

  • Mfr # T6SN71

  • Zoro # G313772035


product price:  $29.89
/ea

Key Features

Gauge
13 ga
Head Diameter
7/32 in
Length
2 in
Package Weight
1 lb
Penny Size
6D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T6SN71
Zoro #
G313772035
UPC #
744039160617
Country of Origin
United States

Dimensions

Head Diameter
7/32 in
Length
2 in
Penny Size
6D

Details

Gauge
13 ga
Package Weight
1 lb
Shank Type
Annular Ring

Description

Simpson Strong-Tie Shake and Shingle Siding Roofing Nail, Penny Size: 6D, 7/32 in Head, 0.092 in Shank, Checkered Head, Annular Ring Shank, Diamond Point, 2 in Length, 13 ga, Stainless Steel, Approximate Nails per Pound: 237, Package Weight: 1 lb

Restrictions

WARNING: This product can expose you to chemicals including Tetrabromobisphenol A, which is known to the State of California to cause cancer, and Epichlorohydrin, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.