
Siding Nail, 8d, 2-1/2 in L, 316 Stainless Steel, Full Round Head, Annular Ring Shank, 1 lb
Mfr # T8SND1
Zoro # G613759873
product price:Â $28.29
/eaKey Features
Length
2-1/2 in
Penny Size
8 D
Material
Stainless Steel
Package Weight
1 lb
Shank Type
Annular Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T8SND1
Zoro #
G613759873
UPC #
744039150816
Country of Origin
United States
Dimensions
Length
2-1/2 in
Penny Size
8 D
Details
Material
Stainless Steel
Package Weight
1 lb
Shank Type
Annular Ring
Head Type
Round
Description
Highest quality nails for cedar, redwood and cypress siding materials. High tensile nickel/chromium stainless steel will last the life of wood siding without degradation ever. Slender gauge and blunt diamond point minimize splitting. Generous under-head fillet allows nails to be driven flush or countersunk without crushing surrounding wood. Checker pattern head blends with wood texture and serves to diffract sunlight. Annular ring threads preclude cupping of siding boards and nail-head popping. Use 316 Stainless steel for seaside applications and excellent corrosion resistance.
Restrictions
WARNING:
This product can expose you to chemicals including Tetrabromobisphenol A,
which is known to the State of California to cause cancer, and Epichlorohydrin,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.