
Siding Nail, 8D, 2-1/2 in L, Stainless Steel, Full Round Head, Annular Ring Shank, 1 lb
Mfr # S8SNDW1
Zoro # G013759947
product price:Â $32.39
/eaKey Features
Head Type
Full Round Head
Length
2-1/2 in
Package Weight
1 lb
Penny Size
8D
Shank Type
Annular Ring Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S8SNDW1
Zoro #
G013759947
UPC #
744039022304
Country of Origin
United States
Dimensions
Length
2-1/2 in
Penny Size
8D
Details
Head Type
Full Round Head
Package Weight
1 lb
Shank Type
Annular Ring Shank
Description
Simpson Strong-Tie Siding Nail, Size: 8D, 2-1/2 in Length, Stainless Steel, Full Round Head, Annular Ring Shank, White, Package Quantity: 1 lb, 5/32 in Head, Nails per Pound: 196, Diamond Point, 0.092 in Shank
Restrictions
WARNING:
This product can expose you to chemicals including Tetrabromobisphenol A,
which is known to the State of California to cause cancer, and Epichlorohydrin,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.