Simpson Strong Tie 253389 6 x 6 in. Black Rough Galvanized Steel Post Base
- Mfr # 253389
- Zoro # G704090014
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Width
6.20 in
Height
7.35 in
Depth
5-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 253389
- Zoro #
- G704090014
- UPC #
- 707392726029
- Country of Origin
- United States
Dimensions
- Width
- 6.20 in
- Height
- 7.35 in
- Depth
- 5-3/8 in
Description
Outdoor Accents, Zmax, 6" x 6", Black, Rough Galvanized Steel Post Base, Designed To Meet Stringent Building Codes For Seismic Or High Wind Events, Install with Outdoor Accents Structural Screws & Hex Head Washer.
Features- Black Rough Galvanized Steel Post Base
- Color: Black
- Size: 6 x 6 in.
- Country of Origin: United States
- Weight: 26.4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.