Simpson Strong Tie 253394 2 x 10 in. Black Powder Coated Galvanized Steel Light Joist Hanger

  • Mfr # 253394

  • Zoro # G404160239


product price:  $42.65
/ea

Key Features

Width
1.7065 in
Length
2.0095 in
Height
8.072 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
253394
Zoro #
G404160239
UPC #
707392444749
Country of Origin
United States

Dimensions

Width
1.7065 in
Length
2.0095 in
Height
8.072 in

Description

Outdoor Accents, Zmax, 2" x 10", Black, Powder Coated Galvanized Steel Light Joist Hanger, Concealed Flange Design Features Straight Edges & Provides A Cleaner Looking Installation For Joist Connections, Extra Corrosion Resistance For Exterior & Treated Wood Applications.

Features
  • Black Powder Coated Galvanized Steel Light Joist Hanger
  • Pack of 12
Specifications
  • Color: Black
  • Size: 2 x 10 in.
  • Country of Origin: United States
  • Weight: 13.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.