
Simpson Strong-Tie APVB 6 in. H X 5.5 in. W 16 Ga. Steel Adjustable Post Base
Mfr # APVB66
Zoro # G907371071
product price: $48.79
/eaKey Features
Width
5.75 in
Height
6.9375 in
Depth (In.)
5.4375 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APVB66
Zoro #
G907371071
UPC #
707392008057
Country of Origin
United States
Dimensions
Width
5.75 in
Height
6.9375 in
Depth (In.)
5.4375 in
Description
Outdoor accents post bases secure the post or column to concrete and are perfect for outdoor projects, such as pergolas, patio covers and other top-supported structures. These post bases feature a clean, simple design and provide Zmax galvanization with black powder-coat for extra corrosion resistance. The post base includes a 1-in. standoff from the concrete to help avoid post-end rot from moisture.
- • Designed to meet stringent building codes for seismic or high-wind events
- • Slotted for adjustability
- • Features 1-inch standoff to help prevent rot at post end
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.