Zoro Homepage

Simpson Strong Tie CBSQ44-SDS2-WEST 4 x 4 Standoff Base

  • Mfr # 747814

  • Zoro # G004015113


product price: $73.49
/ea

Key Features

Width
4 in
Height
16.629 in
Depth (In.)
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
747814
Zoro #
G004015113
UPC #
707392485209
Country of Origin
United States

Dimensions

Width
4 in
Height
16.629 in
Depth (In.)
3-1/2 in

Description

Features
  • 4 x 4 Standoff Base.
  • Uses Simpsons Sods Screws Which Allow For Fast Installation.
  • Reduced Reveal & High Capacity.
  • While Maintaining The Net Section Of The Column.
  • Shipped With Base Plate Assembled.
  • Base Plate Provides 1".
  • Standoff Clearance Required By Code.
  • Made With 10 Gauge Galvanized Steel Strap & 12 Gauge Galvanized Steel Base.
  • Install Column With Fourteen Simpson Sods 1/4 in. x 2 in. Screws.
  • Dimension - 4 x 3.5 x 16.44 in.
  • Item Weight - 4.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.