Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Simpson Strong Tie EPB66 6 x 6 Elevated Post Base

  • Mfr # 126906

  • Zoro # G304000949


product price: $70.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126906
Zoro #
G304000949
UPC #
-
Country of Origin
United States

Description

Features
  • 6 x 6 Elevated Post Base.
  • Welded Base Embeds In Wet Concrete At Time Of Pour & Supports A 6x6 Post.
  • Designed To Help Resist Uplift Forces.
  • Extra Nail Holes May Be Filled For Extra Strength.
  • Gives The Code Required 1 in. Standoff When Properly Installed.
  • Made With 12 Gauge Steel Base Plate & A 1-1/16 in. O.D. x 8 in. Pipe.
  • Install Column With Eight 16D Nails.
  • Dimension - 5.5 x 5.5 x 11 in.
  • Item Weight - 2.47 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.